
Electronic Proximity Single Hole Mount, 1 Hole Delta 590Tp High Rise Fct w/Prox Sens, Chrome (Discontinued)
- Mfr # 590TP0120
- Zoro # G1344027
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590TP0120
Zoro #
G1344027
UPC #
055870374904
Country of Origin
Canada
Details
Faucet Operation
Electronic Proximity
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Hands Free
Flow Rate
1.5 gpm
Flow Outlet Type
Vandal Resistant Laminar with Agion Antimicrobial
Item
Delta 590Tp High Rise Fct w/Prox Sens
Residential / Commercial
Commercial
Description
Item Delta 590Tp High Rise Fct w/Prox Sens
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.