This item is Discontinued.

No Product Image Available

Electronic Proximity Single Hole Mount, 1 Hole Delta 590Tp Proximity BT Single Hole, Chrome (Discontinued)

  • Mfr # 590TP1158TR
  • Zoro # G1344149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
590TP1158TR
Zoro #
G1344149
UPC #
055870408111
Country of Origin
Canada

Details

Faucet Operation
Electronic Proximity
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Flow Rate
0.5 gpm
Flow Outlet Type
Vandal Resistant Laminar
Item
Delta 590Tp Proximity BT Single Hole

Description

Item Delta 590Tp Proximity BT Single Hole

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.