Zoro Homepage
This item is Discontinued.
No Product Image Available

Electronic Proximity Single Hole Mount, 1 Hole Delta 590Tp Proximity BT Single Hole Rec, Chrome (Discontinued)

  • Mfr # 590TP1128TR
  • Zoro # G1343948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590TP1128TR
Zoro #
G1343948
UPC #
055870408081
Country of Origin
Canada

Details

Faucet Operation
Electronic Proximity
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Flow Rate
1.5 gpm
Flow Outlet Type
Vandal Resistant Laminar with Agion Antimicrobial
Item
Delta 590Tp Proximity BT Single Hole Rec

Description

Item Delta 590Tp Proximity BT Single Hole Rec

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.