
Electronic Proximity Single Hole Mount, 1 Hole Delta 620Tp Proximity Gooseneck BT, Chrome (Discontinued)
- Mfr # 621TP3360
- Zoro # G1344553
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621TP3360
Zoro #
G1344553
UPC #
055870413146
Country of Origin
Canada
Details
Faucet Operation
Electronic Proximity
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Flow Rate
1.0 gpm
Flow Outlet Type
Vandal Resistant Laminar
Item
Delta 620Tp Proximity Gooseneck BT
Description
Item Delta 620Tp Proximity Gooseneck BT
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.