Shop DELTA
See all product information
Create Account
Delta 77608-CZ Stryke 8" Towel Bar
- Mfr # 77608-CZ
- Zoro # G3970791
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Width
10.13 in
Height
2.13
Series
Stryke®
Depth (In.)
3.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77608-CZ
- Zoro #
- G3970791
- UPC #
- 34449884242
- Country of Origin
- China
- Item
- Mini Towel Bar Bath Hardware Accessory
- Finish
- Champagne Bronze
- Series
- Stryke®
- Type
- Accessory
- Weight
- 1.18 lb
- Mfr. Series
- Excluded
- Function
- Bath Hardware
Dimensions
- Width
- 10.13 in
- Height
- 2.13
- Depth (In.)
- 3.38
- Overall Width (In.)
- 10.13
- Overall Height (In.)
- 2.13
- Length
- 3.38
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Description
Delta Stryke 8" Mini Towel Bar Champagne Bronze
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.