Delta 77618-CZ Stryke 18" Towel Bar
- Mfr # 77618-CZ
- Zoro # G3970764
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Width
20.13 in
Height
2.13
Length
3.38
Weight
1.332 lb
Overall Width (In.)
20.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77618-CZ
- Zoro #
- G3970764
- UPC #
- 34449884471
- Country of Origin
- China
Dimensions
- Width
- 20.13 in
- Height
- 2.13
- Length
- 3.38
- Overall Width (In.)
- 20.13
- Depth (In.)
- 3.38
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 2.13
Details
- Item
- Towel Bar Bath Hardware Accessory
- Finish
- Champagne Bronze
- Weight
- 1.332 lb
- Series
- Stryke®
- Mfr. Series
- Excluded
- Type
- Accessory
- Function
- Bath Hardware
Description
Delta Stryke 18" Towel Bar Champagne Bronze
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.