Shop DELTA
See all product information
Create Account
Delta 77624-CZ Stryke 24" Towel Bar
- Mfr # 77624-CZ
- Zoro # G3972094
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Width
26.13 in
Height
2.13
Overall Width (In.)
26.13
Series
Stryke®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77624-CZ
- Zoro #
- G3972094
- UPC #
- 34449884280
- Country of Origin
- China
Dimensions
- Width
- 26.13 in
- Height
- 2.13
- Overall Width (In.)
- 26.13
- Depth (In.)
- 3.38
- Overall Height (In.)
- 2.13
- Length
- 3.38
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Towel Bar Bath Hardware Accessory
- Finish
- Champagne Bronze
- Series
- Stryke®
- Type
- Accessory
- Weight
- 1.85 lb
- Mfr. Series
- Excluded
- Function
- Bath Hardware
Description
Delta Stryke 24" Towel Bar Champagne Bronze
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.