Zoro Homepage
This item is Discontinued.
Delta Delta 81T Wms Hardwire Flush Valve, Wall 81T201-WMSHWA

Delta 81T Wms Hardwire Flush Valve, Wall (Discontinued)

  • Mfr # 81T201-WMSHWA
  • Zoro # G0876287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81T201-WMSHWA
Zoro #
G0876287
UPC #
055870419995
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Item
Delta 81T Wms Hardwire Flush Valve,Wall
Finish
Chrome
Weight
13.0 lb
Series
81T WMS
Mfr. Series
Excluded
Function
Flush Valve
Type
Faucet
GPM
.00

Description

Delta 81T Wms Hardwire Flush Valve,Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.