Zoro Homepage
This item is Discontinued.
No Product Image Available

Delta Addison Metal Lever Handle Kit - Bathroom Stainless (Discontinued)

  • Mfr # RP61287SS
  • Zoro # G3081393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP61287SS
Zoro #
G3081393
UPC #
034449619585
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Stainless
Type
Faucet
Item
Delta Addison Metal Lever Handle Kit
Handle Type
Two Handle Lever
Series
Addison™
Weight
0.71 lb
Handle
Two Handle Lever
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Addison Metal Lever Handle Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.