Delta Adjustable Wall Mount
Mfr # U4005-PK
Zoro # G1107611
product price: $70.95
/eaKey Features
Type
Faucet
Finish
Chrome
Depth (In.)
4.09
Length
4.09
Tub and Shower Category
Shower Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U4005-PK
Zoro #
G1107611
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
4.09
Length
4.09
Height
2.25
Width
2.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.25
Overall Width (In.)
2.25
Details
Type
Faucet
Finish
Chrome
Tub and Shower Category
Shower Arms
Item
Hand Shower Mount Showering Component Faucet
Series
Universal Showering Components
Weight
0.35 lb
Function
Showering Component
Mfr. Series
Excluded
Product Type
Delta Adjustable Wall Mount
Description
Delta Adjustable Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.