Zoro Homepage

Delta Air Gap Black Stainless

  • Mfr # 72020-KS

  • Zoro # G3072467


product price: $59.10
/ea

Key Features

Finish
Black Stainless
Type
Accessory
Series
Other
Width
1.94
Height
2.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72020-KS
Zoro #
G3072467
UPC #
034449882347
Country of Origin
China

Dimensions

Width
1.94
Height
2.44
Length
1.94
Overall Height (In.)
2.44
Overall Width (In.)
1.94
Depth (In.)
1.94
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Finish
Black Stainless
Type
Accessory
Item
Delta Air Gap, Black Stainless
Series
Other
Weight
0.3 lb
Mfr. Series
Excluded
Number of Holes
Single hole installation
Function
Kitchen

Description

Delta Air Gap, Black Stainless

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.