Zoro Homepage
This item is Discontinued.
Delta Delta Allora Spray Assembly, Pull-Down RP53101SS

Delta Allora Spray Assembly, Pull-Down (Discontinued)

  • Mfr # RP53101SS
  • Zoro # G0884407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP53101SS
Zoro #
G0884407
UPC #
034449581387
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Delta Allora Spray Assembly,Pull-Down
Finish
Stainless
Series
Allora
Weight
0.275 lb
Flow Rate (GPM)
1.8

Description

Delta Allora Spray Assembly,Pull-Down

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.