Delta Ara Roman Tub Handle Base and Gasket Matte Black (Discontinued)
- Mfr # RP75477BL
- Zoro # G3087648
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP75477BL
Zoro #
G3087648
UPC #
034449898782
Country of Origin
China
Dimensions
Width
2.5
Height
2.5
Overall Height (In.)
2.5
Overall Width (In.)
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.25
Length
0.25
Details
Finish
Matte Black
Type
Faucet
Item
Delta Ara Roman Tub Handle Base/Gask
Handle Type
Single Handle Lever
Series
Ara®
Weight
0.236 lb
Function
Repair Part
Mfr. Series
Excluded
Handle
Single Handle Lever
Description
Delta Ara Roman Tub Handle Base/Gask
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.