Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP77265RB
Zoro #
G0892825
UPC #
034449759199
Country of Origin
China
Dimensions
Overall Height (In.)
1.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.5
Overall Width (In.)
9.75
Width
9.75
Height
1.38
Length
0.5
Details
Item
Drain Repair Part Faucet
Type
Faucet
Finish
Venetian Bronze
Weight
0.264 lb
Series
Ashlyn®
Function
Repair Part
Mfr. Series
Other
Description
Delta Ashlyn Lift Rod/Finial,1H Bath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.