Delta Ashlyn Robe Hook, Stainless
Mfr # 76435-SS
Zoro # G0874817
product price: $47.95
/eaKey Features
Height
5
Finish
Stainless
Width
2.25
Type
Accessory
Series
Ashlyn®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76435-SS
Zoro #
G0874817
UPC #
034449736688
Country of Origin
China
Dimensions
Height
5
Width
2.25
Depth (In.)
4.31
Overall Width (In.)
2.25
Overall Height (In.)
5
Length
4.31
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Item
Delta Ashlyn Robe Hook, Stainless
Finish
Stainless
Type
Accessory
Series
Ashlyn®
Function
Bath Hardware
Weight
0.7 lb
Mfr. Series
Excluded
Description
Delta Ashlyn Robe Hook, Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.