Delta BathSafety, 18", Trad Decorative ADA
Mfr # 41618-RB
Zoro # G0872193
product price: $215.55
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Finish
Venetian Bronze
Length
2.97
Depth (In.)
2.97
Function
Bath Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41618-RB
Zoro #
G0872193
UPC #
034449714853
Country of Origin
China
Dimensions
Length
2.97
Depth (In.)
2.97
Overall Height (In.)
3
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
21
Width
21
Height
3
Details
Item
Delta BathSafety,18",Trad Decorative ADA
Type
Accessory
Finish
Venetian Bronze
Function
Bath Safety
Series
BathSafety
Weight
2.98 lb
Mfr. Series
Other
Description
Delta BathSafety,18 In.,Trad Decorative ADA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.