Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta BathSafety, 24", Traditional Decor

  • Mfr # 41624-SS

  • Zoro # G0872209


product price: $204.50
/ea
Free Shipping & Returns

Key Features

Type
Accessory
Finish
Stainless
Depth (In.)
3
Length
3
Weight
3.05 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41624-SS
Zoro #
G0872209
UPC #
034449714914
Country of Origin
China

Dimensions

Depth (In.)
3
Length
3
Width
27.5
Height
3
Overall Width (In.)
27.5
Overall Height (In.)
3
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Delta BathSafety,24",Traditional Decor
Type
Accessory
Finish
Stainless
Weight
3.05 lb
Series
BathSafety
Function
Bath Safety
Mfr. Series
Other

Description

Delta BathSafety,24 In.,Traditional Decor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.