
Delta Bathsafety Delta Conte Tissue Hold
Mfr # 41550-BL
Zoro # G0872026
product price: $162.45
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
BathSafety
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41550-BL
Zoro #
G0872026
UPC #
034449886765
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Limited Lifetime Warranty
Dispenser Depth
4.38 in
Dispenser Width
1.8 in
Dispenser Height
6 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
BathSafety
Finish
Matte Black
Description
Delta Bathsafety Delta Conte Tissue Hold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.