Zoro Homepage
This item is Discontinued.
No Product Image Available

Delta Bathsafety Trad Corner Shelf (Discontinued)

  • Mfr # 41316-PN
  • Zoro # G0871703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41316-PN
Zoro #
G0871703
UPC #
034449714648
Country of Origin
China

Dimensions

Height
2.5
Width
8.75
Depth (In.)
8.75
Overall Width (In.)
8.75
Overall Height (In.)
2.5
Manufacturers Warranty Length
Limited 10-year Warranty
Length
8.75

Details

Item
Delta Bathsafety Trad Corner Shelf
Finish
Polished Nickel
Type
Accessory
Series
BathSafety
Weight
2.9 lb
Function
Bath Safety
Mfr. Series
Other

Description

Delta Bathsafety Trad Corner Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.