Zoro Homepage
This item is Discontinued.
No Product Image Available

Delta Broadmoor Push Pop-Up, Stainless (Discontinued)

  • Mfr # RP100137SS
  • Zoro # G0877653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100137SS
Zoro #
G0877653
UPC #
034449888929
Country of Origin
China

Dimensions

Depth (In.)
2.75
Overall Height (In.)
9.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
2.75
Length
2.75
Width
2.75
Height
9.25

Details

Item
Drain Repair Part Faucet
Type
Faucet
Weight
2.85 lb
Finish
Stainless
Series
Broadmoor®
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Broadmoor Push Pop-Up,Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.