Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP78360SS
Zoro #
G3088698
UPC #
034449770781
Country of Origin
China
Dimensions
Width
0.38
Overall Width (In.)
0.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
1.38
Length
0.25
Height
1.38
Depth (In.)
0.25
Details
Finish
Stainless
Item
Trim Repair Part Faucet
Type
Faucet
Function
Repair Part
Series
Other
Weight
0.05 lb
Mfr. Series
Excluded
Description
Delta Button,Lift Rod Hole, Stainless
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.