Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP92377PN
Zoro #
G3089669
UPC #
034449860550
Country of Origin
China
Dimensions
Overall Height (In.)
1
Overall Width (In.)
1.75
Height
1
Width
1.75
Depth (In.)
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
4.5
Details
Finish
Polished Nickel
Type
Faucet
Item
Delta Cassidy Handle Button,Polish Nckl
Handle Type
Single Handle Lever
Series
Cassidy™
Weight
0.4 lb
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
Excluded
Description
Delta Cassidy Handle Button,Polish Nckl
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.