Zoro Homepage
This item is Discontinued.
No Product Image Available

Delta Cassidy Spout Asse, Trad Touch (Discontinued)

  • Mfr # RP75544AR
  • Zoro # G0892283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP75544AR
Zoro #
G0892283
UPC #
034449722544
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Delta Cassidy Spout Asse,Trad Touch
Finish
Arctic Stainless
Series
Cassidy™
Type
Faucet
CEC Compliant
T
Flow Rate (GPM)
1.8
Weight
0.4 lb
Handle Type
Electronic
Function
Repair Part
Mfr. Series
DiamondValve
Handle
Electronic
GPM
1.8

Description

Delta Cassidy Spout Asse,Trad Touch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.