Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta Commercial Single Knob Handle Kit

  • Mfr # RP5212

  • Zoro # G0654930


product price: $25.89
/ea

Key Features

Finish
Chrome
Handle Type
Single Handle Knob
Tub and Shower Category
Shower Handles
Weight
0.69 lb
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP5212
Zoro #
G0654930
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Finish
Chrome
Handle Type
Single Handle Knob
Tub and Shower Category
Shower Handles
Item
Handle Repair Part Faucet
Weight
0.69 lb
Series
HDF
Product Type
Delta Commercial Single Knob Handle Kit

Description

Delta Commercial Single Knob Handle Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.