Zoro Homepage
This item is Discontinued.
Delta Delta Contemporary Mounting Bracket RP64240RB

Delta Contemporary Mounting Bracket (Discontinued)

  • Mfr # RP64240RB
  • Zoro # G0888013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP64240RB
Zoro #
G0888013
UPC #
034449645713
Country of Origin
China

Dimensions

Height
1.38
Width
1.19
Depth (In.)
0.88
Length
0.88
Overall Height (In.)
1.38
Overall Width (In.)
1.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Delta Contemporary Mounting Bracket
Finish
Venetian Bronze
Series
Other
Type
Faucet
Weight
0.084 lb
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Contemporary Mounting Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.