Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Delta Decal, 6-Position, Jetted Shower (Discontinued)

  • Mfr # RP52387RB
  • Zoro # G0884093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP52387RB
Zoro #
G0884093
UPC #
034449642163
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Miscellaneous Faucet Repair Part
Finish
Venetian Bronze
Shower Head Type
6 Position Jetted
Series
Other
Weight
0.006 lb

Description

Delta Decal,6-Position,Jetted Shower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.