Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta Diverter Tub Spout

  • Mfr # U1010-PK

  • Zoro # G1107596


product price: $129.80
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Type
Faucet
Standards
ASME A112.18.1/CSA B125.1
Connection
1/2"
Height
2.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1010-PK
Zoro #
G1107596
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.88
Width
3.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth
6-11/16"
Depth (In.)
6.69
Face Dia.
2-5/8"
Length
6.69
Overall Height (In.)
2.88
Overall Width (In.)
3.69

Details

Finish
Chrome
Type
Faucet
Standards
ASME A112.18.1/CSA B125.1
Item
Tub Spout Showering Component Faucet
Connection
1/2"
ADA Compliant
No
CEC Compliant
T
Weight
1.325 lb
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component

Description

Delta Diverter Tub Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.