Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta Dorval Pivoting Toilet Paper Holder

  • Mfr # 756500-CZ

  • Zoro # G301761188


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Material
Zinc
Finish
Champagne Bronze
Length (In.)
3.5 in
Height (In.)
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756500-CZ
Zoro #
G301761188
UPC #
34449896863
Country of Origin
China

Dimensions

Length (In.)
3.5 in
Height (In.)
1.88 in
Dispenser Height
4.173 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Material
Zinc
Finish
Champagne Bronze

Description

Delta Dorval: Tissue Holder Pivoting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.