Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta Dorval Vertical Toilet Paper Holder, Stainless Steel

  • Mfr # 756505-SS

  • Zoro # G201761073


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Product Series
Align
Dispenser Height
6.11 in
Dispenser Width
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756505-SS
Zoro #
G201761073
UPC #
34449896726
Country of Origin
China

Dimensions

Dispenser Height
6.11 in
Dispenser Width
10.38 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Product Series
Align

Description

Delta Dorval: Tissue Holder Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.