Delta Drain Stopper - Lavatory
Mfr # RP5648WH
Zoro # G3295918
product price: $24.25
/eaKey Features
Series
Other
Manufacturers Warranty Length
Limited Lifetime Warranty
Finish
White
Weight
0.15 lb
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP5648WH
Zoro #
G3295918
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Item
Drain Repair Part Faucet
Series
Other
Finish
White
Weight
0.15 lb
Color
White
Type
Faucet
Material
Plastic
Mfr. Series
Excluded
Function
Repair Part
Product Type
Drain Stopper
Drain Stopper Type
Pop Up
Description
Drain Stopper, Material Plastic, Color White, Product Type Drain Stopper, Drain Stopper Type Pop Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.