
Delta Dryden, 18", Towel Bar
Mfr # 75118
Zoro # G0874327
product price: $75.25
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Width
19.75
Height
1.75
Finish
Chrome
Series
Drydenâ„¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75118
Zoro #
G0874327
UPC #
034449580915
Country of Origin
United States
Dimensions
Width
19.75
Height
1.75
Length
3.13
Details
Item
Delta Dryden, 18", Towel Bar
Type
Accessory
Finish
Chrome
Series
Drydenâ„¢
Mfr. Series
Excluded
Function
Bath Hardware
Description
Delta Dryden, 18 In., Towel Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.