Zoro Homepage

Delta Escutcheon - 600 Series - Shallow

  • Mfr # RP6083

  • Zoro # G1107550


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Sub-Category
Escutcheons & Flanges
Fits Brand
Delta
Finish
Chrome
Overall Height (In.)
0.56
Overall Width (In.)
6.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP6083
Zoro #
G1107550
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
0.56
Overall Width (In.)
6.75
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
6.75

Details

Sub-Category
Escutcheons & Flanges
Fits Brand
Delta
Finish
Chrome
Item
Trim Repair Part Faucet
Series
Other
Weight
0.6 lb

Description

Delta Escutcheon - 600 Series - Shallow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.