Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delta Faucet 100LF-HDF Deck Mount Single Handle Kitchen Faucet

  • Mfr # 26A100LFHDF

  • Zoro # G911511463


product price: $192.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26A100LFHDF
Zoro #
G911511463
UPC #
-
Country of Origin
United States

Description

This Delta Faucet 100LF-HDF deck mount single handle kitchen faucet with vandal-resistant outlet 8'' centers and Diamond Seal valve is a stylish and functional addition to your establishment. This deck mount faucet features a chrome finish and a single-handle design that makes it easy to control water flow and temperature. For maximum accessibility a 180-degree spout comes standard with this unit and the vandal-resistant elbow handle is built with an adjustable limit stop to increase security and prevent unnecessary wear and tear.This faucet is designed for easy installation with 3-hole 8'' centers and it comes with straight staggered supply tubes. The 1.5 GPM aerator produces optimal handwashing pressure and the built-in red / blue indicator allows for easy identification of water temperature. For longevity of use this faucet is equipped with a patented Diamond Seal valve technology that works to eliminate leakage and reduce mineral buildup complete with an ultra-durable diamond-coated ceramic cartridge. If you're searching for a faucet that is built to last look no further than the 100LF-HDF kitchen faucet!Overall Dimensions:Spout Length: 8 11/16''Faucet Width: 10 1/2''Faucet Height: 9 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.