Zoro Homepage

Delta Faucet 101LF-HDF Deck-Mount Single Handle Kitchen Faucet

  • Mfr # 26A101LFHDF

  • Zoro # G011511424


product price: $211.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26A101LFHDF
Zoro #
G011511424
UPC #
-
Country of Origin
United States

Description

This Delta Faucet deck-mount single handle kitchen faucet is a stylish and functional addition to your establishment. This deck-mount faucet features a chrome finish and a single-handle design that makes it easy to control water flow and temperature. For maximum accessibility a 180-degree spout comes standard with this unit and the vandal-resistant elbow handle is built with an adjustable limit stop to increase security and prevent unnecessary wear and tear.This faucet is designed for single hole installation and it comes with 3/8'' straight staggered copper supply tubes with 3/8'' fittings. The 1.5 GPM aerator produces optimal handwashing pressure and the built-in red / blue indicator allows for easy identification of water temperature. For longevity of use this faucet is equipped with a patented Diamond Seal valve technology that works to eliminate leakage and reduce mineral buildup complete with an ultra-durable diamond-coated ceramic cartridge. If you're searching for a faucet that is built to last look no further than this kitchen faucet!Overall Dimensions:Spout Length: 8 11/16''Faucet Width: 2 1/4''Faucet Height: 8 7/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.