Zoro Homepage

Delta Faucet 21C142 Deck Mount Lavatory Faucet

  • Mfr # 26A21C142

  • Zoro # G611511435


product price: $224.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26A21C142
Zoro #
G611511435
UPC #
-
Country of Origin
China

Description

This Delta Faucet 21C142 deck mount lavatory faucet with 1.5 GPM aerator hooded blade handles and CER-TECK cartridges is perfect for use in any commercial washroom. This faucet's water-efficient design reduces water usage by at least 20% when compared to the industry standard. Its sleek glossy chrome finish complements a wide range of interiors and the streamlined design makes it easy to maintain. With a compact 5 1/8'' spout length and a gently aerated water flow this faucet is ideal for use in a wide range of applications from hospitals and schools to kitchens and hotels.This faucet's 1.5 GPM aerator provides an optimal flow for handwashing and its expertly designed CER-TECK cartridges provide smooth operation and long-lasting performance. It features hooded stainless steel blade handles that blend seamlessly with the faucet while the 4'' centers make it easy to connect to your existing supply lines. This ultra-efficient faucet is the perfect choice for your commercial washroom!Overall Dimensions:Spout Length: 5 1/8''Faucet Height: 3 5/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.