Delta Faucet 21C143 Deck Mount Lavatory Faucet
Mfr # 26A21C143
Zoro # G811511464
product price: $240.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26A21C143
Zoro #
G811511464
UPC #
-
Country of Origin
China
Description
This Delta Faucet 21C143 deck mount lavatory faucet with 1.5 GPM aerator hooded lever handles and CER-TECK cartridges is perfect for use in any commercial washroom. This faucet's water-efficient design reduces water usage by at least 20% when compared to the industry standard. Its sleek glossy chrome finish complements a wide range of interiors and the streamlined design makes it easy to maintain. With a compact 5 1/8'' spout length and a gently aerated water flow this faucet is ideal for use in a wide range of applications from hospitals and schools to kitchens and hotels.This faucet's 1.5 GPM aerator provides an optimal flow for handwashing and its expertly designed CER-TECK cartridges provide smooth operation and long-lasting performance. It features hooded stainless steel lever handles that blend seamlessly with the faucet while the 4'' centers make it easy to connect to your existing supply lines. This ultra-efficient faucet is the perfect choice for your commercial washroom!Overall Dimensions:Spout Length: 5 1/8''Faucet Height: 3 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.