Zoro Homepage

Delta Faucet 22C601 Deck Mount Single Handle Lavatory Faucet

  • Mfr # 26A22C601

  • Zoro # G811511488


product price: $262.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26A22C601
Zoro #
G811511488
UPC #
-
Country of Origin
China

Description

This Delta Faucet 22C601 deck mount single handle lavatory faucet with vandal-resistant 1.5 GPM aerator and ceramic cartridge with rotational limit stop is the perfect addition to your commercial restroom. This faucet features a sturdy cast brass design with a chrome finish that will add a touch of elegance to your establishment. For optimal security the vandal-resistant 3 1/2'' lever handle with a color-coded temperature index includes a durable ceramic cartridge with rotational limit stop. For an ideal handwashing experience this unit is constructed with a 1.5 GPM aerator that introduces air into the stream for gentle water flow.This faucet utilizes 4'' centers a flexible stainless steel hose and 3/8'' compression connectors for installation. Additionally it is designed to be used within commercial settings where water conservation is a top priority. The expert design works to reduce water usage by at least 20% compared to the industry standard helping you save money and preserve resources.Overall Dimensions:Spout Length: 5 3/4''Faucet Width: 6 1/2''Faucet Height: 6 11/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.