Delta Faucet 2529LF-HDF Deck Mount Lavatory Faucet
Mfr # 26A2529LFHDF
Zoro # G211511453
product price: $284.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26A2529LFHDF
Zoro #
G211511453
UPC #
-
Country of Origin
United States
Description
The Delta Faucet 2529LF-HDF deck mount lavatory faucet with blade handles 1.2 GPM aerator 4'' centers and metal grid strainer is a great addition to your commercial restroom. The attractive chrome finish provides a sleek look that will elevate any interior style and the temperature indicators allow users to quickly identify the right water temperature for handwashing. This faucet is easy to install using its 4'' centers and its gently aerated 1.2 GPM flow rate is optimal for handwashing applications.Dual blade handles utilize quarter-turn stops to keep your unit running properly even after consistent use and the 5 1/4'' spout length provides plenty of space for handwashing. With a water-efficient design that uses at least 20% less water than the industry standard this faucet works to reduce costs and water waste without compromising performance. Plus it conveniently includes a metal grid strainer assembly in a matching chrome finish to complete your lavatory! This unique Delta Faucet unit is designed for maximum reliability and performance within commercial kitchens bars and other high-traffic facilities.Overall Dimensions:Spout Length: 5 1/4''Faucet Width: 12''Faucet Height: 3 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.