Zoro Homepage

Delta Faucet 27C4844 Deck Mount Lavatory Faucet

  • Mfr # 26A27C4844

  • Zoro # G711511281


product price: $308.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26A27C4844
Zoro #
G711511281
UPC #
-
Country of Origin
China

Description

This Delta Faucet deck mount lavatory faucet is the perfect addition to your commercial restroom. This faucet's water-efficient design reduces water usage by at least 20% when compared to the industry standard. Its sleek chrome finish complements a wide range of interiors and the streamlined design makes it easy to maintain. Dual vandal-resistant wrist blade handles include CER-TECK cartridges that provide smooth operation and long-lasting performance. Plus the levers are color-coded for easy identification and feature sanitary hoods to offer optimal protection and increase cleanliness within your establishment. This unit has an 4 1/2'' gooseneck spout for ample clearance.This faucet features a sturdy cast brass design with a chrome finish that will add a touch of elegance to your establishment. For an ideal handwashing experience the unit is constructed with a 1.5 GPM aerator that introduces air into the stream for gentle water flow. Additionally it utilizes 4'' centers for deck mount installation.Overall Dimensions:Spout Length: 4 1/2''Faucet Width: 6 1/8''Faucet Height: 11 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.