Zoro Homepage

Delta Faucet 400LF-HDF Deck Mount Single Handle Kitchen Faucet

  • Mfr # 26A400LFHDF

  • Zoro # G211511330


product price: $210.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26A400LFHDF
Zoro #
G211511330
UPC #
-
Country of Origin
United States

Description

This Delta Faucet 400LF-HDF deck mount single handle kitchen faucet with vandal-resistant outlet Diamond Seal valve and spray attachment is a stylish and functional addition to your establishment. This deck mount faucet features a chrome finish and a single-handle design that makes it easy to control water flow and temperature. For maximum accessibility a 180-degree spout comes standard with this unit and the vandal-resistant elbow handle is built with an adjustable limit stop to increase security and prevent unnecessary wear and tear. Additionally the spray attachment allows for effortless cleaning with an extended reach from the faucet.This faucet is designed for easy installation with 3-hole 8'' centers and it comes with straight staggered supply tubes. The 1.5 GPM aerator produces optimal handwashing pressure and the built-in red / blue indicator allows for easy identification of water temperature. For longevity of use this faucet is equipped with a patented Diamond Seal valve technology that works to eliminate leakage and reduce mineral buildup complete with an ultra-durable diamond-coated ceramic cartridge. If you're searching for a faucet that is built to last look no further than this kitchen faucet!Overall Dimensions:Spout Length: 8 11/16''Faucet Width: 10 1/2''Faucet Height: 9 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.