Delta Faucet 523LF-HDF Deck Mount Lavatory Faucet
Mfr # 26A523LFHDF
Zoro # G011511332
product price: $240.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26A523LFHDF
Zoro #
G011511332
UPC #
-
Country of Origin
United States
Description
The Delta Faucet 523LF-HDF deck mount lavatory faucet with single lever handle 1.2 GPM aerator Diamond Seal valve and metal grid strainer is a great addition to your commercial restroom. The attractive chrome finish provides a sleek look that will elevate any interior style and the Diamond Seal valve technology uses a diamond-coated ceramic cartridge to prevent leaks prevent mineral buildup and increase durability. The vandal-resistant lever handle has a red / blue temperature indicator and produces a gently aerated 1.2 GPM flow rate that is optimal for handwashing applications.Installation is made easy with the 4'' centers and 3/8'' O.D. copper supply tubes with 1/2''-14 NPSM adapters. To maximize water efficiency the WaterSense design of this unit reduces water usage by at least 20% when compared to the industry standard. Additionally the included metal grid strainer assembly helps to keep debris out of your faucet and plumbing system.Overall Dimensions:Spout Length: 5''Faucet Width: 6 1/2''Faucet Height: 6 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.