Zoro Homepage

Delta Faucet 710LF-HDF Deck Mount Kitchen Faucet with Vandal-Resistant Elbow Handle Rect

  • Mfr # 26A710LFHDF

  • Zoro # G211511170


product price: $339.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26A710LFHDF
Zoro #
G211511170
UPC #
-
Country of Origin
United States

Description

This Delta Faucet deck mount kitchen faucet is the perfect addition to your commercial kitchen. This faucet features a sturdy solid brass design with a chrome finish that will add a touch of elegance to your establishment. The vandal-resistant elbow handle is built with an adjustable limit stop to increase security and prevent unnecessary wear and tear. Plus the single-handle design that makes it easy to control water flow and temperature.This faucet is designed for easy installation with 2-hole 4'' centers and it comes with straight staggered supply tubes. The 1.5 GPM aerator produces optimal handwashing pressure and the built-in red / blue indicator allows for easy identification of water temperature. For longevity of use this faucet is equipped with a patented Diamond Seal valve technology that works to eliminate leakage and reduce mineral buildup complete with an ultra-durable diamond-coated ceramic cartridge.Overall Dimensions:Spout Length: 7 1/8''Faucet Width: 4 11/16''Faucet Height: 10 3/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.