Delta Faucet DESD-751 Deck Mount Electronic Soap Dispenser with Chrome Finish
Mfr # 26ADESD751
Zoro # G911576691
product price: $882.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26ADESD751
Zoro #
G911576691
UPC #
-
Country of Origin
China
Description
Add a hands-free asset to your establishment with this Delta Faucet DESD-751 deck mount electronic soap dispenser with chrome finish. Designed for single hole deck mounting alongside your handwashing faucet this electronic dispenser is battery-operated with 6 D-cell batteries included. The built-in sensor detects the user's hand to automatically dispense liquid soaps with a viscosity of up to 3000 cPs.Designed with an attractive chrome finish this unit will add a touch of elegance to the interior of any lavatory. The attached bottle holds up to 33.8 oz. of soap soap not included eliminating the need for constant refills. Additionally an included anti-rotation pin keeps the accessible portion of the dispenser secured throughout consistent use.Overall Dimensions:Spout Length: 3 3/8''Width: 1 1/2''Height: 4 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.