Delta Handle and Valve Cartridge Champagne Bronze (Discontinued)
- Mfr # RP76953CZ
- Zoro # G3087903
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP76953CZ
Zoro #
G3087903
UPC #
034449854504
Country of Origin
China
Dimensions
Height
3.75
Overall Height (In.)
3.75
Width
3.75
Overall Width (In.)
3.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.75
Length
0.75
Details
Finish
Champagne Bronze
Item
Delta Handle/Valve Cartridge,Champagne
Handle Type
Single Handle Lever
Type
Faucet
Series
Other
Weight
0.4 lb
Number of Holes
Single hole wall mount installation
Function
Repair Part
Mfr. Series
Excluded
Handle
Single Handle Lever
Description
Delta Handle/Valve Cartridge,Champagne
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.