Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100179PC
Zoro #
G3073779
UPC #
034449886239
Country of Origin
China
Dimensions
Height
2.28
Overall Height (In.)
2.28
Overall Width (In.)
1.47
Width
1.47
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
1.66
Length
1.66
Details
Finish
Chrome
Type
Faucet
Item
Delta Handle Assembly,Diverter,Chrome
Handle Type
Single Handle Lever
Weight
0.5 lb
Series
Other
Handle
Single Handle Lever
Mfr. Series
1700SeriesUniversalWithDiverter
Function
Repair Part
Description
Delta Handle Assembly,Diverter,Chrome
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.