Delta Handle Base With Gasket
Mfr # RP23095
Zoro # G3307291
product price: $25.69
/eaKey Features
Type
Faucet
Finish
Chrome
Tub and Shower Category
Shower Handles
Weight
0.3 lb
Series
Other
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP23095
Zoro #
G3307291
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Type
Faucet
Finish
Chrome
Tub and Shower Category
Shower Handles
Item
Handle Repair Part Faucet
Weight
0.3 lb
Series
Other
Mfr. Series
Excluded
Function
Repair Part
Product Type
Delta Handle Base With Gasket
Description
Delta Handle Base With Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.