Zoro Homepage
This item is Discontinued.
Delta Delta Hdf Metal Lever Handle Kit Chrome RP21874

Delta Hdf Metal Lever Handle Kit Chrome (Discontinued)

  • Mfr # RP21874
  • Zoro # G3074829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP21874
Zoro #
G3074829
UPC #
034449260558
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Finish
Chrome
Item
Delta Hdf Metal Lever Handle Kit,Chrome
Handle Type
Single Handle Lever
Weight
0.4 lb
Series
HDF

Description

Delta Hdf Metal Lever Handle Kit,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.