Zoro Homepage
This item is Discontinued.
Delta Delta Hdf Single-Setting Hand Shower RPW336HDF

Delta Hdf Single-Setting Hand Shower (Discontinued)

  • Mfr # RPW336HDF
  • Zoro # G0894907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW336HDF
Zoro #
G0894907
UPC #
034449434119
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Item
Delta Hdf Single-Setting Hand Shower
Finish
Stainless And White
Weight
4.5 lb
Flow Rate (GPM)
2.50
Series
HDF
CEC Compliant
F

Description

Delta Hdf Single-Setting Hand Shower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.