Zoro Homepage
This item is Discontinued.
No Product Image Available

Delta Innovations Metal Lever Handle Kit - Diverter Venetian Bronze (Discontinued)

  • Mfr # RP49264RB
  • Zoro # G3077419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP49264RB
Zoro #
G3077419
UPC #
034449581349
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Venetian Bronze
Type
Faucet
Item
Delta Innovations Metal Lever Handle Kit
Handle Type
Single Handle Lever
Weight
1.05 lb
Series
Innovations
Function
Repair Part
Mfr. Series
Excluded
Handle
Single Handle Lever

Description

Delta Innovations Metal Lever Handle Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.