Delta Lahara Aerator - 1.5 Gpm
Mfr # RP51345
Zoro # G3295909
product price: $28.29
/eaKey Features
Sub-Category
Aerators
Fits Brand
Delta
Standards
Safe Drinking Water Act
Includes
Wrench
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP51345
Zoro #
G3295909
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Sub-Category
Aerators
Fits Brand
Delta
Standards
Safe Drinking Water Act
Includes
Wrench
Item
Aerator Repair Part Faucet
Series
Lahara
Flow Rate (GPM)
1.5
CEC Compliant
F
Weight
0.01 lb
Description
Delta Lahara Aerator - 1.5 Gpm
Restrictions
This item has been restricted from sale in the following states:
CA, HI, ME, NY, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.